1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40610834
650 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Zinc Pad, 1-1/16" Hex
MI ITEM #
11686803
MFR #
40610834
Price
$83.50
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 40610834
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40610834
650 Lb Capacity, 3/4-10 Thread, 2-1/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 3" Base Diam, Zinc Pad, 1-1/16" Hex
MI ITEM #
11686803
MFR #
40610834
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$83.50
/each
Qty
Add to Cart
Specifications
Dimensions
Base Diameter
3 in
Hex Size
1-1/16 mm
Length
2-1/8 in
Thread Size
3/4-10
Details
Load Capacity
650.000 lb
Stud Material
Zinc
Type
Tapped
Overview
Mfr description
40610834 3/4-10 1.06"NUT M-DUTY ANTI-VIB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought