Motion
40610859
2710 Lb Capacity, 1-1/4-7 Thread, 2-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 6" Base Diam, Zinc Pad, 1-7/8" Hex
MI ITEM #11686807
MFR #40610859
Price$170.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2710 Lb Capacity, 1-1/4-7 Thread, 2-7/8" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 6" Base Diam, Zinc Pad, 1-7/8" Hex
MI ITEM #11686807
MFR #40610859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$170.58/each

Specifications

Dimensions

  • Base Diameter
    6 in
  • Hex Size
    1-7/8 mm
  • Length
    2-7/8 in
  • Thread Size
    1-1/4-7

Details

  • Load Capacity
    2,710.000 lb
  • Stud Material
    Zinc
  • Type
    Tapped

Overview

Mfr description
40610859 1 1/4-7 1.875NUT M-DTY ANTI-VIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought