Specifications
Dimensions
- Base Diameter1-7/8 in
- Hex Size3/4 mm
- Length1-3/4 in
- Thread Size1/2-13
Details
- Load Capacity2,400.000 lb
- Stud MaterialZinc
- TypeTapped
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)