1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40610909
11800 Lb Capacity, 1-8 Thread, 2-1/2" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 4" Base Diam, Zinc Pad, 1-3/8" Hex
MI ITEM #
11686818
MFR #
40610909
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 40610909
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40610909
11800 Lb Capacity, 1-8 Thread, 2-1/2" OAL, Zinc Stud, Tapped Socket Mount Leveling Pad, 4" Base Diam, Zinc Pad, 1-3/8" Hex
MI ITEM #
11686818
MFR #
40610909
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40610909 1-8 1 3/8" NUT H-DUTY ANTI-VIB.
Specifications
Base Diameter
4 in
Hex Size
1-3/8 mm
Length
2-1/2 in
Load Capacity
11,800.000 lb
Thread Size
1-8
Type
Tapped
Stud Material
Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought