Motion
36987345

Made in USA
36987345

3/4" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
Mi Item #11686823
MFR #36987345
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987345

3/4" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
Mi Item #11686823
MFR #36987345

Mfr description
36987345 36987345 1/2-3/4" 260 BLK CLEVI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Pipe Size
    3/4
  • Rod Size
    3/8

Details

  • Finish
    Black
  • Load Capacity
    610.000 lbs
  • Material
    Carbon Steel
  • Type
    Adjustable Clevis Hanger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)