Motion
36987360

Made in USA
36987360

1-1/4" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
MI ITEM #11686827
MFR #36987360
List Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987360

1-1/4" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
MI ITEM #11686827
MFR #36987360

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.50/each for your price

Overview

Mfr description
36987360 36987360 1-1/4" 260 BLK CLEVIS

Specifications

  • Material
    Carbon Steel
  • Finish
    Black
  • Load Capacity
    610.000 lbs
  • Pipe Size
    1-1/4
  • Rod Size
    3/8
  • Type
    Adjustable Clevis Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought