Motion
36987378

Made in USA
36987378

1-1/2" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
MI ITEM #11686829
MFR #36987378
List Price$10.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987378

1-1/2" Pipe, 3/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 610 Lb Capacity
MI ITEM #11686829
MFR #36987378

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.45/each for your price

Overview

Mfr description
36987378 36987378 1-1/2" 260 BLK CLEVIS

Specifications

  • Material
    Carbon Steel
  • Finish
    Black
  • Load Capacity
    610.000 lbs
  • Pipe Size
    1-1/2
  • Rod Size
    3/8
  • Type
    Adjustable Clevis Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought