Motion
36987402

Made in USA
36987402

3" Pipe, 1/2" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 1,130 Lb Capacity
Mi Item #11686835
MFR #36987402
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987402

3" Pipe, 1/2" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 1,130 Lb Capacity
Mi Item #11686835
MFR #36987402

Mfr description
36987402 36987402 3" 260 BLK CLEVIS HGR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.33/each

Specifications

Dimensions

  • Pipe Size
    3
  • Rod Size
    1/2

Details

  • Finish
    Black
  • Load Capacity
    1,130.000 lbs
  • Material
    Carbon Steel
  • Type
    Adjustable Clevis Hanger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)