Motion
36987410

Made in USA
36987410

4" Pipe, 5/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 1,430 Lb Capacity
MI ITEM #11686837
MFR #36987410
List Price$29.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987410

4" Pipe, 5/8" Rod, Carbon Steel Adjustable Clevis Hanger Black Coated, 1,430 Lb Capacity
MI ITEM #11686837
MFR #36987410

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.40/each for your price

Overview

Mfr description
36987410 36987410 4" 260 BLK CLEVIS HGR

Specifications

  • Material
    Carbon Steel
  • Finish
    Black
  • Load Capacity
    1,430.000 lbs
  • Pipe Size
    4
  • Rod Size
    5/8
  • Type
    Adjustable Clevis Hanger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought