Motion
40612004
700 Lb Capacity, 10-32 Thread, 17/32" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Steel Pad, 3/8" Hex
MI ITEM #11686984
MFR #40612004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700 Lb Capacity, 10-32 Thread, 17/32" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3/4" Base Diam, Steel Pad, 3/8" Hex
MI ITEM #11686984
MFR #40612004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40612004 10-32 W/O BOLT NICKEL LEVELINGM

Specifications

  • Base Diameter
    3/4 in
  • Hex Size
    3/8 mm
  • Length
    17/32 in
  • Load Capacity
    700.000 lb
  • Thread Size
    10-32
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text