Motion
40612020
3750 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-1/4" Base Diam, Steel Pad, 5/8" Hex
MI ITEM #11686987
MFR #40612020
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3750 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 1-1/4" Base Diam, Steel Pad, 5/8" Hex
MI ITEM #11686987
MFR #40612020

Mfr description
40612020 3/8-16 W/O BOLT NICKEL LEVELING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    7/8 in
  • Thread Size
    3/8-16

Details

  • Load Capacity
    3,750.000 lb
  • Stud Material
    Steel
  • Type
    Tapped Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)