Motion
40612046
6000 Lb Capacity, 5/8-11 Thread, 1-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 2-1/2" Base Diam, Steel Pad, 7/8" Hex
MI ITEM #11686990
MFR #40612046
List Price$31.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6000 Lb Capacity, 5/8-11 Thread, 1-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 2-1/2" Base Diam, Steel Pad, 7/8" Hex
MI ITEM #11686990
MFR #40612046

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.20/each for your price

Overview

Mfr description
40612046 5/8-1 W/O BOLT NICKEL LEVELINGM

Specifications

  • Base Diameter
    2-1/2 in
  • Hex Size
    7/8 mm
  • Length
    1-1/4 in
  • Load Capacity
    6,000.000 lb
  • Thread Size
    5/8-11
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text