Motion
40612053
7400 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Steel Pad, 1-1/16" Hex
MI ITEM #11686992
MFR #40612053
List Price$47.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Lb Capacity, 3/4-10 Thread, 1-1/2" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 3" Base Diam, Steel Pad, 1-1/16" Hex
MI ITEM #11686992
MFR #40612053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.47/each for your price

Overview

Mfr description
40612053 3/4-10 W/O BOLT NICKEL LEVELING

Specifications

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    1-1/2 in
  • Load Capacity
    7,400.000 lb
  • Thread Size
    3/4-10
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought