1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
40612061
20000 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686994
MFR #
40612061
List Price
$79.93
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 40612061
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
40612061
20000 Lb Capacity, 1-8 Thread, 1-7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Mount, 4" Base Diam, Steel Pad, 1-3/8" Hex
MI ITEM #
11686994
MFR #
40612061
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$79.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
40612061 1-8 W/O BOLT NICKEL LEVELING MO
Specifications
Base Diameter
4 in
Hex Size
1-3/8 mm
Length
1-7/8 in
Load Capacity
20,000.000 lb
Stud Material
Steel
Thread Size
1-8
Type
Tapped Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data