Motion
60643046
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 6,000 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11687008
MFR #60643046
Price$44.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 6,000 Max Lb Capacity, 2-1/2" Base Diam
Mi Item #11687008
MFR #60643046

Mfr description
60643046 5/8-11 X 4 LEVEL PAD ZINC PLTDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.83/each

Specifications

Dimensions

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    5/8-11

Details

  • Load Capacity
    2,727.00 kg
  • Type
    Studded Pivotal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)