1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
70569090
3/8-16 Bolt Thread, 1-1/2" High Leveling Mount, 300 Max Lb Capacity, 3" Base Diam
Mi Item #
11687014
MFR #
70569090
Price
$66.18
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 70569090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
70569090
3/8-16 Bolt Thread, 1-1/2" High Leveling Mount, 300 Max Lb Capacity, 3" Base Diam
Mi Item #
11687014
MFR #
70569090
Mfr description
70569090 3" 3"BOLT 100/300LB MACHINERY M
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$66
.18
/each
Add to Cart
Specifications
Dimensions
Base Diameter
3 in
Bolt Thread Size
3/8-16
Height
1-1/2 in
Details
Load Capacity
300.000 lb
Type
Leveling Mount
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items