Motion
75007476
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 12" OAL, Straight Ejector Pin;Steel, 11-13/16" Pin Length
Mi Item #11687054
MFR #75007476
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 7/16" Head Diam x 3/16" Head Height, 12" OAL, Straight Ejector Pin;Steel, 11-13/16" Pin Length
Mi Item #11687054
MFR #75007476

Mfr description
75007476 1/4" X 12" STAIGHT EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    7/16 in
  • Head Height
    3.00 mm
  • Overall Length
    12 in
  • Pin Diameter
    1/4 in
  • Pin Length
    11.8120 in

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)