Motion
36988756

Made in USA
36988756

Size 2 x 1-1/4", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
MI ITEM #11687059
MFR #36988756
List Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988756

Size 2 x 1-1/4", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
MI ITEM #11687059
MFR #36988756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.65/each for your price

Overview

Mfr description
36988756 36988756 2X1-1/4" BLK 90 ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    2 x 1-1/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought