Motion
75007609
19/64" Pin Diam, 1/2" Head Diam x 1/4" Head Height, 14" OAL, Straight Ejector Pin;Steel, 13-3/4" Pin Length
Mi Item #11687066
MFR #75007609
Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/64" Pin Diam, 1/2" Head Diam x 1/4" Head Height, 14" OAL, Straight Ejector Pin;Steel, 13-3/4" Pin Length
Mi Item #11687066
MFR #75007609

Mfr description
75007609 19/64" X 14" STAIGHT EJECTOR PI
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.50/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Head Height
    3.00 mm
  • Overall Length
    14 in
  • Pin Diameter
    19/64 in
  • Pin Length
    13.7500 in

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)