Motion
75007708
11/32" Pin Diam, 9/16" Head Diam x 1/4" Head Height, 8" OAL, Straight Ejector Pin;Steel, 7-3/4" Pin Length
MI ITEM #11687073
MFR #75007708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Pin Diam, 9/16" Head Diam x 1/4" Head Height, 8" OAL, Straight Ejector Pin;Steel, 7-3/4" Pin Length
MI ITEM #11687073
MFR #75007708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75007708 11/32" X 8" STAIGHT EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Head Diameter
    9/16 in
  • Head Height
    3.00 mm
  • Material
    Steel
  • Overall Length
    8 in
  • Pin Diameter
    11/32 in
  • Pin Length
    7.7500 in
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text