Motion
75007831
13/32" Pin Diam, 11/16" Head Diam x 1/4" Head Height, 14" OAL, Straight Ejector Pin;Steel, 13-3/4" Pin Length
Mi Item #11687083
MFR #75007831
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/32" Pin Diam, 11/16" Head Diam x 1/4" Head Height, 14" OAL, Straight Ejector Pin;Steel, 13-3/4" Pin Length
Mi Item #11687083
MFR #75007831

Mfr description
75007831 13/32" X 14" STAIGHT EJECTOR PI
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    11/16 in
  • Head Height
    3.00 mm
  • Overall Length
    14 in
  • Pin Diameter
    13/32 in
  • Pin Length
    13.7500 in

Details

  • Finish Coating
    Nitride
  • Material
    Steel
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)