Motion
75007922
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 12" OAL, Straight Ejector Pin;Steel, 11-3/4" Pin Length
MI ITEM #11687089
MFR #75007922
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pin Diam, 3/4" Head Diam x 1/4" Head Height, 12" OAL, Straight Ejector Pin;Steel, 11-3/4" Pin Length
MI ITEM #11687089
MFR #75007922

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75007922 1/2" X 12" STAIGHT EJECTOR PIN
  • Steel is made up of an iron and carbon. It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.

Specifications

  • Finish Coating
    Nitride
  • Head Diameter
    3/4 in
  • Head Height
    3.00 mm
  • Material
    Steel
  • Overall Length
    12 in
  • Pin Diameter
    1/2 in
  • Pin Length
    11.7500 in
  • Pin Type
    Straight Ejector Pin
  • Tolerance
    +0.00/-0.02 (Head Diameter) mm, +0.000/-0.050 (Head Thickness) mm, +2.00/-0.00 (Overall Length) mm, g6 (Pin Diameter) mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text