1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
79215786
10000 Lb Capacity, 5/8-11 Thread, 2-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 5" Base Diam, Nylon Pad, 7/8" Hex
MI ITEM #
11687107
MFR #
79215786
List Price
$50.45
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 79215786
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
79215786
10000 Lb Capacity, 5/8-11 Thread, 2-1/4" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 5" Base Diam, Nylon Pad, 7/8" Hex
MI ITEM #
11687107
MFR #
79215786
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$50.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
79215786 5/8-11 TAPPEDX5"BASE ZINC PLTDL
Specifications
Base Diameter
5 in
Hex Size
7/8 mm
Length
2-1/4 in
Load Capacity
4,500.00 kg
Thread Size
5/8-11
Type
Tapped Pivotal
Stud Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought