1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
79215802
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 10,000 Max Lb Capacity, 5" Base Diam
MI ITEM #
11687111
MFR #
79215802
Price
$66.60
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 79215802
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
79215802
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 10,000 Max Lb Capacity, 5" Base Diam
MI ITEM #
11687111
MFR #
79215802
Mfr description
79215802 5/8-11 X 8 X 5" BASE ZINC PLTDL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$66
.60
/each
Add to Cart
Specifications
Dimensions
Base Diameter
5 in
Bolt Thread Size
5/8-11
Details
Load Capacity
4,500.00 kg
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items