Motion
79914214
300 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1-1/4" Base Diam, Delrin Pad, 5/8" Hex
MI ITEM #11687127
MFR #79914214
List Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Lb Capacity, 3/8-16 Thread, 7/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1-1/4" Base Diam, Delrin Pad, 5/8" Hex
MI ITEM #11687127
MFR #79914214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.45/each for your price

Overview

Mfr description
79914214 3/8-16 LEVEL PAD TPPD W/DELRIN

Specifications

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    7/8 in
  • Load Capacity
    136.00 kg
  • Thread Size
    3/8-16
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought