1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
79914354
750 Lb Capacity, 1/4-20 Thread, 11/16" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1" Base Diam, Stainless Steel Pad, 1/2" Hex
MI ITEM #
11687142
MFR #
79914354
List Price
$22.58
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 79914354
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
79914354
750 Lb Capacity, 1/4-20 Thread, 11/16" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1" Base Diam, Stainless Steel Pad, 1/2" Hex
MI ITEM #
11687142
MFR #
79914354
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$22.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
79914354 1/4-20 LEVEL PAD SS TAPPED
Specifications
Base Diameter
1 in
Hex Size
1/2 mm
Length
11/16 in
Load Capacity
454.00 kg
Thread Size
1/4-20
Type
Tapped Pivotal
Stud Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought