Overview
Mfr description
79914388 1/2-13 LEVEL PAD SS TAPPED
Specifications
- Base Diameter1-7/8 in
- Hex Size3/4 mm
- Length1-1/8 in
- Load Capacity2,270.00 kg
- Thread Size1/2-13
- TypeTapped Pivotal
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data