1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
79914487
1-8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 2,000 Max Lb Capacity, 4" Base Diam
MI ITEM #
11687165
MFR #
79914487
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Gibraltar Brands 79914487
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
79914487
1-8 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 2,000 Max Lb Capacity, 4" Base Diam
MI ITEM #
11687165
MFR #
79914487
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
79914487 1-8 X 6 LEVEL PAD ZINC PLTD EX/
Specifications
Base Diameter
4 in
Bolt Thread Size
1-8
Load Capacity
9,090.00 kg
Type
Studded Pivotal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought