Motion
80272743
3750 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1-7/8" Base Diam, Steel Pad, 3/4" Hex
MI ITEM #11687185
MFR #80272743
List Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3750 Lb Capacity, 1/2-13 Thread, 1-1/8" OAL, Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 1-7/8" Base Diam, Steel Pad, 3/4" Hex
MI ITEM #11687185
MFR #80272743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.55/each for your price

Overview

Mfr description
80272743 1/2-13 LEVEL PAD NICKLE TAPPED

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    1-1/8 in
  • Load Capacity
    2,270.00 kg
  • Thread Size
    1/2-13
  • Type
    Tapped Pivotal
  • Stud Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought