Motion
80278658
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687220
MFR #80278658
List Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687220
MFR #80278658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.33/each for your price

Overview

Mfr description
80278658 1/2-13 X 2 NICKEL W/DELN LEVELP

Specifications

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    318.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought