Motion
80278666
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,200 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11687222
MFR #80278666
List Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,200 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11687222
MFR #80278666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.50/each for your price

Overview

Mfr description
80278666 5/8-11 X 2 NICKEL W/DELN LEVELP

Specifications

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    5/8-11
  • Load Capacity
    545.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought