Motion
80278690
5" Long x 5" Wide x 5/16" Thick, Rubber, Machinery Leveling Pad & Mat 10,000 Lb Max Load
MI ITEM #11687224
MFR #80278690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Long x 5" Wide x 5/16" Thick, Rubber, Machinery Leveling Pad & Mat 10,000 Lb Max Load
MI ITEM #11687224
MFR #80278690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 in
  • Thickness
    5/16
  • Width
    5 in

Details

  • Material
    Rubber

Overview

Mfr description
80278690 5" BASE LEVLER ANTISKID PAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought