Motion
80278765
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687230
MFR #80278765
List Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 700 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687230
MFR #80278765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.10/each for your price

Overview

Mfr description
80278765 1/2-13 X 2 SS W/DELRIN PD LEVEL

Specifications

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    318.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought