Motion
36989663

Made in USA
36989663

Size 2 x 1-1/4", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687231
MFR #36989663
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36989663

Size 2 x 1-1/4", Class 150, Malleable Iron Black Pipe Hex Bushing; 150 psi, Threaded End Connection
MI ITEM #11687231
MFR #36989663

Mfr description
36989663 36989663 2X1-1/4" BLK HEX BUSHI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)