Motion
80278773
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,200 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11687232
MFR #80278773
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 1,200 Max Lb Capacity, 2-1/2" Base Diam
MI ITEM #11687232
MFR #80278773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
80278773 5/8-11 X 2 SS W/DELRIN PD LEVEL

Specifications

  • Base Diameter
    2-1/2 in
  • Bolt Thread Size
    5/8-11
  • Load Capacity
    545.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text