1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
81551665
10000 Lb Capacity, 2-1/4" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 5" Base Diam, Nylon Pad, 1-1/16" Hex
MI ITEM #
11687243
MFR #
81551665
List Price
$79.90
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 81551665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
81551665
10000 Lb Capacity, 2-1/4" OAL, Stainless Steel Stud, Tapped Pivotal Socket Mount Leveling Pad, 5" Base Diam, Nylon Pad, 1-1/16" Hex
MI ITEM #
11687243
MFR #
81551665
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$79.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81551665 3/4-10 TAPPEDX5"BASE LEVELING P
Specifications
Base Diameter
5 in
Hex Size
1-1/16 mm
Length
2-1/4 in
Load Capacity
4,500.00 kg
Type
Tapped Pivotal
Stud Material
Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought