Motion
81551855
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687269
MFR #81551855
List Price$28.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Bolt Thread, Studded Pivotal Stud Mount Leveling Pad & Mount, 5,000 Max Lb Capacity, 1-7/8" Base Diam
MI ITEM #11687269
MFR #81551855

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.30/each for your price

Overview

Mfr description
81551855 1/2-13 X 4 NICKL PL LEVEL MOUNT

Specifications

  • Base Diameter
    1-7/8 in
  • Bolt Thread Size
    1/2-13
  • Load Capacity
    2,270.00 kg
  • Type
    Studded Pivotal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought