1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
81782682
3/8-16 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 2.4" Base Diam, 4" Thread Length
MI ITEM #
11687304
MFR #
81782682
List Price
$10.63
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 81782682
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
81782682
3/8-16 Bolt Thread, Stud Mount Leveling Pad & Mount, 250 Max Lb Capacity, 2.4" Base Diam, 4" Thread Length
MI ITEM #
11687304
MFR #
81782682
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
81782682 3/8-16 X 4 X 2.4 B INDUSTRIAL G
Specifications
Base Diameter
2.4000 in
Bolt Thread Size
3/8-16
Load Capacity
250.000 lb
Thread Length
4.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought