Motion
81782724
4,200 Lb Capacity, 3/4-10 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 203.2mm Stud Length, 152.4mm Base Diam, Elastomer Pad
MI ITEM #11687310
MFR #81782724
List Price$227.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,200 Lb Capacity, 3/4-10 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 203.2mm Stud Length, 152.4mm Base Diam, Elastomer Pad
MI ITEM #11687310
MFR #81782724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.68/each for your price

Overview

Mfr description
81782724 3/4-10 X 8 X 6" BASE M MIGHTY M

Specifications

  • Base Diameter
    6 in
  • Base Edge Height
    1-5/8
  • Capacity
    1000/4200
  • Load Capacity
    4,200.000 lb
  • Stud Length
    8 in
  • Thread Size
    3/4-10
  • Type
    Machine Leveling Mount
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought