Motion
81782740
100 Lb Capacity, 1/4-28 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 1-3/4" Stud Length, 2" Base Diam, Elastomer Pad
MI ITEM #11687312
MFR #81782740
List Price$72.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lb Capacity, 1/4-28 Thread, Zinc Stud, Machine Socket Mount Leveling Mount, 1-3/4" Stud Length, 2" Base Diam, Elastomer Pad
MI ITEM #11687312
MFR #81782740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.08/each for your price

Overview

Mfr description
81782740 1/4-28X1 3/4X2" BASE M MIGHTY M

Specifications

  • Base Diameter
    2 in
  • Base Edge Height
    1,1.00,25.40
  • Capacity
    30/100
  • Load Capacity
    100.000 lb
  • Stud Length
    1-3/4 in
  • Thread Size
    1/4-28
  • Type
    Machine Leveling Mount
  • Stud Material
    Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought