Motion
81782807
2400 Lb Capacity, 1/2-13 Thread, 3-3/4" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-7/8" Base Diam, Stainless Steel Pad, 3/4" Hex
MI ITEM #11687322
MFR #81782807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2400 Lb Capacity, 1/2-13 Thread, 3-3/4" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 1-7/8" Base Diam, Stainless Steel Pad, 3/4" Hex
MI ITEM #11687322
MFR #81782807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81782807 1/2-13 X 2 HEAVY ANTIVIBRATE SS

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    3-3/4 in
  • Load Capacity
    1,090.00 kg
  • Stud Length
    2 in
  • Thread Size
    1/2-13
  • Type
    Studded
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text