Motion
81782872
325 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #11687336
MFR #81782872
List Price$306.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
325 Lb Capacity, 3/4-10 Thread, 4-1/8" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 2" Stud Length, 3" Base Diam, Stainless Steel Pad, 1-1/16" Hex
MI ITEM #11687336
MFR #81782872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$306.00/each for your price

Overview

Mfr description
81782872 3/4-10 X 2 LIGHT ANTIVIBRATE SS

Specifications

  • Base Diameter
    3 in
  • Hex Size
    1-1/16 mm
  • Length
    4-1/8 in
  • Load Capacity
    148.00 kg
  • Stud Length
    2 in
  • Thread Size
    3/4-10
  • Type
    Studded
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought