Motion
81782914
1180 Lb Capacity, 1-8 Thread, 6" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Stainless Steel Pad, 1-3/8" Hex
MI ITEM #11687344
MFR #81782914
List Price$448.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1180 Lb Capacity, 1-8 Thread, 6" OAL, Stainless Steel Stud, Studded Socket Mount Leveling Mount, 3-1/2" Stud Length, 4" Base Diam, Stainless Steel Pad, 1-3/8" Hex
MI ITEM #11687344
MFR #81782914

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$448.00/each for your price

Overview

Mfr description
81782914 1-8 X 3 1/2 MEDIUM ANTIVIBRATES

Specifications

  • Base Diameter
    4 in
  • Hex Size
    1-3/8 mm
  • Length
    6 in
  • Load Capacity
    536.00 kg
  • Stud Length
    3-1/2 in
  • Thread Size
    1-8
  • Type
    Studded
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text