Overview
Mfr description
81782922 3/8-16 X 2 HEAVY SS TPPD ANTIVI
Specifications
- Base Diameter1-1/4 in
- Hex Size5/8 mm
- Length1-1/2 in
- Load Capacity454.00 kg
- Thread Size3/8-16
- TypeTapped
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data