Motion
81782930
50 Lb Capacity, 3/8-16 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-1/4" Base Diam, Stainless Steel Pad, 5/8" Hex
MI ITEM #11687349
MFR #81782930
List Price$82.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Lb Capacity, 3/8-16 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-1/4" Base Diam, Stainless Steel Pad, 5/8" Hex
MI ITEM #11687349
MFR #81782930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.13/each for your price

Overview

Mfr description
81782930 3/8-16 X 2 LIGHT SS TPPD ANTIVI

Specifications

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    1-1/2 in
  • Load Capacity
    23.00 kg
  • Thread Size
    3/8-16
  • Type
    Tapped
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought