Motion
81782948
100 Lb Capacity, 3/8-16 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-1/4" Base Diam, Stainless Steel Pad, 5/8" Hex
MI ITEM #11687351
MFR #81782948
List Price$104.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 Lb Capacity, 3/8-16 Thread, 1-1/2" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-1/4" Base Diam, Stainless Steel Pad, 5/8" Hex
MI ITEM #11687351
MFR #81782948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.70/each for your price

Overview

Mfr description
81782948 3/8-16 X 2 MEDIUM SS TPPD ANTIV

Specifications

  • Base Diameter
    1-1/4 in
  • Hex Size
    5/8 mm
  • Length
    1-1/2 in
  • Load Capacity
    45.00 kg
  • Thread Size
    3/8-16
  • Type
    Tapped
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought