Overview
Mfr description
81782955 1/2-13 X 2 HEAVY SS TPPD ANTIVI
Specifications
- Base Diameter1-7/8 in
- Hex Size3/4 mm
- Length1-3/4 in
- Load Capacity1,090.00 kg
- Thread Size1/2-13
- TypeTapped
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data