Motion
81782963
120 Lb Capacity, 1/2-13 Thread, 1-3/4" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-7/8" Base Diam, Stainless Steel Pad, 3/4" Hex
MI ITEM #11687355
MFR #81782963
List Price$110.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Lb Capacity, 1/2-13 Thread, 1-3/4" OAL, Stainless Steel Stud, Tapped Socket Mount Leveling Pad, 1-7/8" Base Diam, Stainless Steel Pad, 3/4" Hex
MI ITEM #11687355
MFR #81782963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.23/each for your price

Overview

Mfr description
81782963 1/2-13 X 2 LIGHT SS TPPD ANTIVI

Specifications

  • Base Diameter
    1-7/8 in
  • Hex Size
    3/4 mm
  • Length
    1-3/4 in
  • Load Capacity
    55.00 kg
  • Thread Size
    1/2-13
  • Type
    Tapped
  • Stud Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought