Overview
Mfr description
81782971 1/2-13 X 2 MEDIUM SS TPPD ANTIV
Specifications
- Base Diameter1-7/8 in
- Hex Size3/4 mm
- Length1-3/4 in
- Load Capacity113.00 kg
- Thread Size1/2-13
- TypeTapped
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data