Overview
Mfr description
81782997 5/8-11 X 2 LIGHT SS TPPD ANTIVI
Specifications
- Base Diameter2-1/2 in
- Hex Size7/8 mm
- Length1-7/8 in
- Load Capacity100.00 kg
- Thread Size5/8-11
- TypeTapped
- Stud MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data